
$ 20.79 EA
Company wide:
239
in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 10 AWG, 6 Circuits, 30 Amps, 600V, Center Spacing: 0.562", Terminal Screw Size: #8-32 Philsot
Overview
Terminal Strip, Wire Range: 22 - 10 AWG, 6 Circuits, 30 Amps, 600V, Center Spacing: 0.562", Terminal Screw Size: #8-32 Philsot
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Also known as: 783250892068, 89-206, IDE89206
Specifications
| Poles: | 6 |
| Amps: | 30 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 22 - 10 |
| Poles: | 6 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 22 - 10 |
| Amps: | 30 |
| Standards: | California Proposition 65 |