C440 (9-45a) Sz 2 Fvnr Str 24vac Std

Item #: 0028957

Cat #: AN19GN0T5E045

UPC: 786685415321

$ 1333.13 EA
Company wide:
0 in stock
C440 (9-45a) Sz 2 Fvnr Str 24vac Std

Overview

C440 (9-45a) Sz 2 Fvnr Str 24vac Std

NEMA Non-Reversing Freedom Series Starter Catalog#:AN19GN0T5E045 NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Standard Feature set, SEL Reset, SEL Class (10A, 10, 20, 30), 24V/60 Hz coil, Horizontal mount

Also known as: 786685415321, AN19GN0T5E045, CUTAN19GN0T5E045

Specifications

Family / Style: Freedom
Type: Starter, Open
Amps: 45
Mounting: Horizontal
Size: 2
Family / Style: Freedom
Amps: 45
Size: 2
Type: Starter, Open
Mounting: Horizontal