12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0028956

Cat #: 123MCAGBLABLUWHT

UPC: 077680351784

$ 2.07 FT
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Blue, White. O.D.: .485"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, Blue, White. O.D.: .485"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680351784, 123MCAGBLABLUWHT

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil