Vinyl Insul Male Disconn, 16-14 AWG .250", 25/Box

Item #: 0028935

Cat #: 83-9981

UPC: 783250490783

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Width: .185", Color: Blue. Package of 25.

Overview

Disconnect Terminal, Barrel Insulated, Gender: Male, Material: Vinyl, Wire Range: 16 - 14 AWG, Width: .185", Color: Blue. Package of 25.
Also known as: 783250490783, 83-9981, IDE839981

Specifications

Gender: Male
Color: Blue
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Gender: Male
Material: Vinyl
Allowable Gauge Range: 16 - 14
Color: Blue
Standards: California Proposition 65