Vinyl Insul Feml Disconn .250" x .032" Tab, 25/Box

Item #: 0028931

Cat #: 83-9571

UPC: 783250490622

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Vinyl Insulated; Red, Wire Size: 22 - 18 AWG; Voltage Rating: 300 V; Material: Brass; Finish: Tin-plated; Insulation: 0.150 InchDiameter;connection: Female; Tab Size: 0.250 InchX 032 In; Temperature Rating: 75 Deg C

Overview

Disconnect Terminal, Vinyl Insulated; Red, Wire Size: 22 - 18 AWG; Voltage Rating: 300 V; Material: Brass; Finish: Tin-plated; Insulation: 0.150 InchDiameter;connection: Female; Tab Size: 0.250 InchX 032 In; Temperature Rating: 75 Deg C
Also known as: 783250490622, 83-9571, IDE839571

Specifications

Gender: Female
Color: Red
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65