Vinyl Insul Spade Termnl 12-10AWG #10 Stud, 25/Box

Item #: 0028918

Cat #: 83-7221

UPC: 783250490202

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 25.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 25.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250490202, 83-7221, IDE837221

Specifications

Material: Vinyl, Brass
Size: 10
Standards: California Proposition 65
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Standards: California Proposition 65
Stud Size: #10
Size: 10
Color: Yellow
Allowable Gauge Range: 12 - 10