Vinyl Insul Spade Termnl 16-14AWG, #10 Stud,25/Box

Item #: 0028917

Cat #: 83-7171

UPC: 783250490172

$ 0.58 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 50.

Overview

Standard Fork Terminal, Vinyl-Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 10. Package of 50.

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250490172, 83-7171, IDE837171

Specifications

Color: Blue
Material: Vinyl, Brass
Size: 10
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Blue
Size: 10
Allowable Gauge Range: 16 - 14
Material: Vinyl, Brass
Standards: California Proposition 65