MHT MHTL-WP-76E-U LED 76 WATT WALLPACK 120-277V 5000K

Item #: 0028893

Cat #: MHTLWP76EU

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MHT MHTL-WP-76E-U LED 76 WATT WALLPACK 120-277V 5000K

Overview

MHT MHTL-WP-76E-U LED 76 WATT WALLPACK 120-277V 5000K
Also known as: MHTLWP76EU, MHTMHTLWP76EU

Features & Benefits

  • Slim Fit Design with three mounting options; fully recessed, partial recessed and surface mount
  • Aesthetic design plastic cover to optimize air flow
  • Operating temperature range from 50 F / 10 C to 131 F / 55 C
  • Easy filter replacement for extremely dusty environments
  • SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S06, S060526G060 item is rated for 500W 230V With RAC with a material of Steel colored Light Gray.
  • Active condensate management to prevent dripping water
  • Energy efficient rotary compressor
  • Terminal block power input
  • Standard cutout dimension for easy exchange
  • Every unit functionally tested before shipping

Specifications

No Specifications Available