JW Series FG Enclosure, PL, 8x6x4

Item #: 0028866

Cat #: JW1008HPL

UPC: 785928340680

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 8" x 6" x 4", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928340680, JW1008HPL, STBJW1008HPL

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Depth: 4 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 8 in