200A/2P HD NF Safety SW 600V NEMA3R

Item #: 0028864

Cat #: DH264URK

UPC: 786685176666

$ 1696.58 EA
Company wide:
7 in stock
Documents & Guides
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 3R, Painted galvanized steel, , Non-fusible, Two-pole, Two-wire, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 50 at 600 Vdc

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 3R, Painted galvanized steel, , Non-fusible, Two-pole, Two-wire, 50 at 480 Vac TD 1 Ph, 50 at 600 Vac TD 1 Ph, 50 at 600 Vdc

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 786685176666, DH264URK, CUTDH264URK

Specifications

Amps: 200
Poles: 2
Type: Safety Switch, Non-Fusible
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Type: Safety Switch, Non-Fusible
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600