Receptacle Tester w/GFCI

Item #: 0028821
Cat #: 61-501
UPC: 783250615018
$ 20.25 EA
Company wide:
324 in stock
GFI Receptacle Tester, Compatible Circuits: 120V AC, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration

Overview

GFI Receptacle Tester, Compatible Circuits: 120V AC, Features: Tests GFCIs for Proper Operation & Verifies Wiring Configuration
Warns against faulty wiring in 3-wire receptacles For use on 120VAC circuits
Also known as: 783250615018, 61-501, IDE61501, sparks

Specifications

Volts AC: 120
Type: Circuit Tester
Standards: California Proposition 65
Volts AC: 120
Standards: California Proposition 65
Type: Circuit Tester

Customer Reviews

No reviews for this product
(0)