LIT 2BLTA H ADP EZ1 LP840

Item #: 0028820

Cat #: 2BLT4H40LADPEZ1

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT 2BLTA H ADP EZ1 LP840

Overview

LIT 2BLTA H ADP EZ1 LP840
Also known as: 2BLT4H40LADPEZ1, LIT2BLT4H40LADPEZ1

Specifications

Type: Octagon Box, Drawn
Knockout Diameter: 3/4 in
Mounting: Bracket, Screw On, Nail On
Size: 4
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Type: Octagon Box, Drawn
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 15.800 in³
Knockout Diameter: 3/4 in
Size: 4
Depth: 1 1/2 in