2' T8 LED Lamp, 40K

Item #: 0028801

Cat #: 24T8CM-DLC-10W-XWW-101WC

UPC:

Company wide:
0 in stock
Documents & Guides
LED T8 Tube Light, T8 2-Pin (G13), Clear, 24"L (2FT), 4000K Natural White, 100-277Vac

Overview

LED T8 Tube Light, T8 2-Pin (G13), Clear, 24"L (2FT), 4000K Natural White, 100-277Vac
Also known as: 24T8CM-DLC-10W-XWW-101WC, LET24T8CMDLC10WXWW

Specifications

Lumens: 1000
Color: Clear
Wattage: 10
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1000
Wattage: 10
Shape: T8 (Tubular)
Type: Ballast Bypass (Type B)
Color: Clear
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Volts AC Range: 120 - 277