Thermo-Shrink® MedWl HtShnk EndCap,4/0-400MCM,5/Pk

Item #: 0028788

Cat #: 46-383

UPC: 783250463831

$ 21.89 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrinkable End Caps, Thermo-Shrink, Medium Wall, 3.35" Length,

Overview

Heat Shrinkable End Caps, Thermo-Shrink, Medium Wall, 3.35" Length,

Creates a watertight seal to protect ends of power and control cords Protects against oxidation, ozone, UV radiation, etc. Coated with hot melt adhesive to ensure environment seal Fits easily over end of cable Protect power cables up to 1000V and telecommunication cable

Also known as: 783250463831, 46-383, IDE46383

Specifications

Volts AC: 1kV
Color: Black
Length: 3.350 in
Volts AC: 1kV
Length: 3.350 in
Color: Black