
Thermo-Shrink® Hvy-Wl Ht Shnk, 6"L, 4-3/0AWG, 5/Pk
Item #: 0028781
Cat #: 46-351
UPC: 783250463510
$ 15.36 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Tubing, Thermo-Shrink, Heavy-Wall, 6" Length, 4-3/0 AWG
Overview
Heat Shrink Tubing, Thermo-Shrink, Heavy-Wall, 6" Length, 4-3/0 AWG
TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications Maximum flame retardancy
Also known as: 783250463510, 46-351, IDE46351
Specifications
| Length: | 6 in |
| Allowable Gauge Range: | 4 - 3/0 |
| Length: | 6 in |
| Allowable Gauge Range: | 4 - 3/0 |