
Thermo-Shrink® Hvy-Wl Ht Shnk, 6"L, 6-1AWG, 5/Pk
Item #: 0028779
Cat #: 46-347
UPC: 783250463473
$ 13.67 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, .75" Expanded I.D., .24" Recovered I.D., .090" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Overview
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 6", Black, .75" Expanded I.D., .24" Recovered I.D., .090" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications Maximum flame retardancy Meets UL 486D, CSA C22.2 No. 198.2, ANSI C119.1, Western Underground Guides Nos. 2.4, 2.5, MIL-DTL-23053/15, IEEE 383 Vertical Flame Test, ANSI C37.20.2, ICEA S-19-8 and NEMA insulation thickness requirements Rated for 600V, 90°C continuous use
Also known as: 783250463473, 46-347, IDE46347
Specifications
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 - 1/0 |
| Length: | 6 in |
| Volts AC: | 600 |
| Color: | Black |
| Allowable Gauge Range: | 8 - 1/0 |