Thermo-Shrink® Hvy-Wl Ht Shnk, 6"L, 12-6AWG, 10/Pk

Item #: 0028777

Cat #: 46-343

UPC: 783250463435

$ 10.85 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, .40" Expanded I.D., .15" Recovered I.D., .060" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius

Overview

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, .40" Expanded I.D., .15" Recovered I.D., .060" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius

IDEAL, Heat Shrinkable Tube, Thermo-Shrink , Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 060 IN, Length: 6 IN, Dielectric Strength: 500 V/MIL (20 KV MINT), Volume Resistivity: 1013 OHM -CM MIN, Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG C Recommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500 PCT (168 HR At 175 DEG C Tensile Strength Elongation); Cable Range: 12 - 6 AWG; Nominal Recoveredi.d. (max.): 0.150 IN; Expanded I.d. (min.): 0.400; Copper Corrosion: Non-Corrosive; Ultimate Elongation: 600 PCT Min.; Model: TS-46-400

Also known as: 783250463435, 46-343, IDE46343

Specifications

Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 12 - 6
Length: 6 in
Volts AC: 600
Color: Black
Allowable Gauge Range: 12 - 6