
Thermo-Shrink® Thin-Wall Ht Shrnk, 6"L, 1"OD, 5/Pk
Item #: 0028775
Cat #: 46-328
UPC: 783250463282
$ 4.35 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 6" Length, 1.043" Min. Expanded I.D., .500" Max. Nominal Recovered I.D., .031" Recovered Wall Thickness, Package: Bag
Overview
Heat Shrink, Thin-Wall, 1", Black, 2/0 AWG - 500 MCM, 6" Length, 1.043" Min. Expanded I.D., .500" Max. Nominal Recovered I.D., .031" Recovered Wall Thickness, Package: Bag
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant
Also known as: 783250463282, 46-328, IDE46328
Specifications
| Diameter: | 1 in |
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 2/0 - 500 |
| Diameter: | 1 in |
| Color: | Black |
| Allowable Gauge Range: | 2/0 - 500 |
| Length: | 6 in |
| Volts AC: | 600 |