Thermo-Shrink® Thin-Wall HtShnk, 6"L, 3/4"OD 5/Pk

Item #: 0028774

Cat #: 46-325

UPC: 783250463251

$ 3.20 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 6" Length, .807" Min. Expanded I.D., .374" Max. Nominal Recovered I.D., .027" Recovered Wall Thickness, Package: Bag

Overview

Heat Shrink, Thin-Wall, 3/4", Black, 2 AWG - 250 MCM, 6" Length, .807" Min. Expanded I.D., .374" Max. Nominal Recovered I.D., .027" Recovered Wall Thickness, Package: Bag

IDEAL, Heat Shrinkable Tube, Thermo-Shrink , Thin-Wall, Shrink Ratio: 2:1, Outside Diameter: 0.750 IN, Thickness: 027 IN, Length: 6 IN, Dielectric Strength: 20KV/MM For ASTM D 150 Test Method, Volume Resistivity: 1014 OHM CM For ASTM D 876Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum ShrinkTemperature: 70 DEG C, Heat Shock: No cracking For UL 224(250 DEG C /4 hours), Cable Range: 2 AWG - 250 MCM, Nominal Recoveredi.d. (max.): 0.374 IN; Expanded I.d. (min.): 0.807; Elongation At Break: 600 PCT For ASTM D 638 Test Method; Elongation Of Break After Aging: 350 PCT For UL 224 Test Method; Cold Bend Test (-55?c/4 Hours): No Cracking For UL 224 Test Method; Copper Corrosion: Pass For UL 224 Test Method; Chemical Resistance: Pass For UL 224 Test Method; Longitudinal Shrinkage: 0 Plus Or Minus 5 PCT For UL 224 Test Method; Eccentricity: 30 PCT ForUL 224 Test Method; Normal Size: 3

Also known as: 783250463251, 46-325, IDE46325

Specifications

Diameter: 3/4 in
Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 2 - 250
Diameter: 3/4 in
Color: Black
Allowable Gauge Range: 2 - 250
Length: 6 in
Volts AC: 600