Thermo-Shrink® Thin-WallHtShnk, 6"L, 3/16"OD 10/Pk

Item #: 0028767

Cat #: 46-313

UPC: 783250463138

$ 1.82 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, 3/16", Black, 20 - 14 AWG, 6" Length, .205" Min. Expanded I.D., .094" Max. Nominal Recovered I.D., .017" Recovered Wall Thickness, Package: Bag

Overview

Heat Shrink, Thin-Wall, 3/16", Black, 20 - 14 AWG, 6" Length, .205" Min. Expanded I.D., .094" Max. Nominal Recovered I.D., .017" Recovered Wall Thickness, Package: Bag

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250463138, 46-313, IDE46313

Specifications

Diameter: 3/16 in
Length: 6 in
Color: Black
Volts AC: 600
Allowable Gauge Range: 20 - 14
Diameter: 3/16 in
Color: Black
Allowable Gauge Range: 20 - 14
Length: 6 in
Volts AC: 600