Thermo-Shrink® Thin-Wall Heat Shrink, 6"L, 1/8"OD 20/Pk

Item #: 0028765

Cat #: 46-310

UPC: 783250463107

$ 1.56 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 6" Length, .146" Min. Expanded I.D., .063" Max. Nominal Recovered I.D., .017" Recovered Wall Thickness, Package: Bag

Overview

Heat Shrink, Thin-Wall, 1/8", Black, 24 - 20 AWG, 6" Length, .146" Min. Expanded I.D., .063" Max. Nominal Recovered I.D., .017" Recovered Wall Thickness, Package: Bag

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250463107, 46-310, IDE46310

Specifications

Length: 6 in
Color: Black
Diameter: 1/8 in
Volts AC: 600
Allowable Gauge Range: 24 - 20
Length: 6 in
Diameter: 1/8 in
Allowable Gauge Range: 24 - 20
Color: Black
Volts AC: 600