ETN DH366NDKW2 DH366NDKW2Harsh Envi

Item #: 0028763

Cat #: DH366NDKW2

UPC: 786679163375

$ 19859.58 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUT DH366NDKW2
Also known as: 786679163375, DH366NDKW2, CUTDH366NDKW2

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)