
Stripmaster® Wire Stripper, 10-22 AWG (45-092)
Item #: 0028758
Cat #: 45-292
UPC: 783250452927
Company wide:
0
in stock
Documents & Guides
Wire Stripper, Stripmaster®, Capacity: #10 to #22 AWG
Overview
Wire Stripper, Stripmaster®, Capacity: #10 to #22 AWG
Also known as: 783250452927, 45-292, IDE45292
Specifications
| Type: | Stripper |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Standards: | California Proposition 65 |
| Type: | Stripper |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |