Premium T®-14 NM T®-Stripper Wire Stripper

Item #: 0028751

Cat #: 45-247

UPC: 783250452477

$ 27.88 EA
Company wide:
185 in stock
Documents & Guides
Wire Stripper, Premium T-14 T-Stripper, NM Cable Dual-Hole, Capacity: 12, 14 AWG

Overview

Wire Stripper, Premium T-14 T-Stripper, NM Cable Dual-Hole, Capacity: 12, 14 AWG

Premium T-14 T-Stripper Dual Hole Wire Stripper, Size: 12/2 AWG Or 14/2 AWG NM Cable, Cushioned, Comfort-Grip Handle

Also known as: 783250452477, 45-247, IDE45247, Double double

Specifications

Gauge: 12 AWG, 14 AWG
Standards: California Proposition 65
Gauge: 12 AWG, 14 AWG
Standards: California Proposition 65