T®-7 Stripper

Item #: 0028729

Cat #: 45-125

UPC: 783250451258

$ 24.82 EA
Company wide:
2 in stock
Documents & Guides
Wire Stripper, T®-7 T®-Stripper, Capacity: 22-30 AWG Solid, 24-32 AWG Stranded

Overview

Wire Stripper, T®-7 T®-Stripper, Capacity: 22-30 AWG Solid, 24-32 AWG Stranded
Also known as: 783250451258, 45-125, IDE45125

Specifications

Gauge: 24 AWG, 26 AWG, 23 AWG, 30 AWG, 28 AWG, 22 AWG
Type: Wire Stripper, Straight
Standards: California Proposition 65
Gauge: 24 AWG, 26 AWG, 23 AWG, 30 AWG, 28 AWG, 22 AWG
Standards: California Proposition 65
Type: Wire Stripper, Straight