T®-6 Stripper

Item #: 0028726

Cat #: 45-121

UPC: 783250451210

$ 17.61 EA
Company wide:
116 in stock
Documents & Guides
Wire Stripper, T®-6 T®-Stripper, Capacity: #14 - #24 AWG Solid, #16 - #26 AWG Stranded

Overview

Wire Stripper, T®-6 T®-Stripper, Capacity: #14 - #24 AWG Solid, #16 - #26 AWG Stranded
Also known as: 783250451210, 45-121, IDE45121

Specifications

Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Wire Stripper, Straight
Standards: California Proposition 65
Gauge: 24 AWG, 26 AWG, 18 AWG, 23 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Wire Stripper, Straight