V-Notch Wire Stripper

Item #: 0028723

Cat #: 45-101

UPC: 783250451012

$ 16.46 EA
Company wide:
0 in stock
Documents & Guides
Wire Stripper, Capacity: 10-24 AWG Solid, 10-24 AWG Stranded.

Overview

Wire Stripper, Capacity: 10-24 AWG Solid, 10-24 AWG Stranded.
Also known as: 783250451012, 45-101, IDE45101

Specifications

Type: Stripper
Gauge: 10 AWG, 24 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65
Gauge: 10 AWG, 24 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG