Stripmaster® Wire Stripper, 20-30 AWG

Item #: 0028721

Cat #: 45-098

UPC: 783250450985

$ 67.96 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 20 - 30 Awg; Stripping Range: Up To 7/8 In; Strip Hole Size: 0.600 In For 05 Sq-mm, 0.700 In For 0.1 Sq-mm, 0.800 In For 0.15 Sq-mm, 0.900 In For 0.22 Sq-mm, 1 In For 0.34 Sq-mm, 1.1 In For 0.5 Sq-mm; Blade Type: Knife Type

Overview

Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 20 - 30 Awg; Stripping Range: Up To 7/8 In; Strip Hole Size: 0.600 In For 05 Sq-mm, 0.700 In For 0.1 Sq-mm, 0.800 In For 0.15 Sq-mm, 0.900 In For 0.22 Sq-mm, 1 In For 0.34 Sq-mm, 1.1 In For 0.5 Sq-mm; Blade Type: Knife Type
Also known as: 783250450985, 45-098, IDE45098

Specifications

Standards: California Proposition 65
Standards: California Proposition 65