Stripmaster® Wire Stripper, 10-18 AWG

Item #: 0028717

Cat #: 45-091

UPC: 783250450916

$ 67.96 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 10 - 18 Awg; Stripping Range: Up To 7/8 In; Blade Type: Knife Type; Strip Hole Size: 0.144 In For 10 Awg, 0.105 In For 12 Awg, 085 In For 14 Awg, 073 In For 16 Awg, 073 In For 18 Awg

Overview

Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 10 - 18 Awg; Stripping Range: Up To 7/8 In; Blade Type: Knife Type; Strip Hole Size: 0.144 In For 10 Awg, 0.105 In For 12 Awg, 085 In For 14 Awg, 073 In For 16 Awg, 073 In For 18 Awg
Also known as: 783250450916, 45-091, IDE45091

Specifications

Standards: California Proposition 65
Standards: California Proposition 65