Miniature Circuit Breaker, 2P, 16A

Item #: 0028710

Cat #: SU202M-C16

UPC: 016779931100

$ 58.51 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 16 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 16 Amp
Also known as: 016779931100, SU202M-C16, ABBSU202MC16

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C