Miniature Circuit Breaker - 2 Pole

Item #: 0028709

Cat #: SU202M-C6

UPC: 016779931049

$ 127.45 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489

Su202M-C6 Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489

Also known as: 016779931049, SU202M-C6, ABBSU202MC6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C