Miniature Circuit Breaker - 1 Pole

Item #: 0028707

Cat #: SU201M-C6

UPC: 016779930813

$ 51.69 EA
Company wide:
14 in stock
Documents & Guides
Miniature Circuit Breaker C-Char., 10Ka, 6A, 1P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 6A, 1P Ul489
Also known as: 016779930813, SU201M-C6, ABBSU201MC6

Specifications

Amps: 6
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277
Poles: 1
Interrupt Rating DC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA