Write-On Marker Booklet, 1" x 2-1/2"

Item #: 0028700

Cat #: 44-151

UPC: 783250441518

$ 28.00 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Write-On Marker Booklet, Write-On, Size: 1 X 2-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: Blank, Markers Per Page: 6, Number Of Pages: 10/Booklet, Legend Color: Blank, Adhesion: 25 OZ/IN Width Ultimate, Write-on Area: 3/4 X 1

Overview

IDEAL, Write-On Marker Booklet, Write-On, Size: 1 X 2-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: Blank, Markers Per Page: 6, Number Of Pages: 10/Booklet, Legend Color: Blank, Adhesion: 25 OZ/IN Width Ultimate, Write-on Area: 3/4 X 1

Use for developing personal identification systemsSurface accepts pen, pencil or rubber stampAdhesion: 25 oz./in. ultimate width

Also known as: 783250441518, 44-151, IDE44151

Specifications

Width: 2 1/2 in
Type: Booklet, Wire Marker
Standards: California Proposition 65
Width: 2 1/2 in
Standards: California Proposition 65
Type: Booklet, Wire Marker