ETN FAZ-C7/2 UL 1077 Industrial Min

Item #: 0028698

Cat #: FAZ-C7/2

UPC:

$ 122.83 EA
Company wide:
0 in stock

Overview

C-H FAZ-C7/2
Also known as: FAZ-C7/2, CUTFAZC72

Specifications

Poles: 2
Amps: 7
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277, 480Y
Type: Trip Curve C