
Wire Marker Booklet, Asst T1, T2, T3, 150 Each
Item #: 0028691
Cat #: 44-107
UPC: 783250441075
$ 26.90 EA
Company wide:
0
in stock
Documents & Guides
Wire Marker Booklet, Size: 1/4 Inch x 1-1/2 Inch Marker, Material: Plastic-Impregnated Cloth, Legend: T1, T2, T3, Temperature Rating: -40 To 180 Degrees F, Markers Per Page: 150; Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Ounce/Inch Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers
Overview
Wire Marker Booklet, Size: 1/4 Inch x 1-1/2 Inch Marker, Material: Plastic-Impregnated Cloth, Legend: T1, T2, T3, Temperature Rating: -40 To 180 Degrees F, Markers Per Page: 150; Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Ounce/Inch Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers
Also known as: 783250441075, 44-107, IDE44107
Specifications
| Type: | Booklet, Wire Marker |
| Width: | 1 1/2 in |
| Material: | Vinyl |
| Type: | Booklet, Wire Marker |
| Material: | Vinyl |
| Width: | 1 1/2 in |