PLATT logo

Sustainable

16.5W LED HO T8 Lamp

Item #: 0028683
Cat #: 16.5T8 LED/48-5000 IF 10/1 UHO
UPC: 046677463151
$ 18.70 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
LED Lamp, 16.5W, Ultra High Output, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2250(LBF); 2500(NBF); 3050(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000-70,000 Hrs. *Philips Part # 46315-8 120-277/347V ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 16.5W, Ultra High Output, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2250(LBF); 2500(NBF); 3050(HBF), CRI: 83, Color Temperature: 5000K, Rated Average Life: 50,000-70,000 Hrs. *Philips Part # 46315-8 120-277/347V ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677463151, 16.5T8 LED/48-5000 IF 10/1 UHO, PHI16T8LED485000IF

Specifications

Lumens: 2500, 3050, 2250
Volts AC: 120-277, 347
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2500, 3050, 2250
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)
Volts AC: 120-277, 347
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)