Electronic Screwdrivers, 4-Piece Set

Item #: 0028647

Cat #: 36-249

UPC: 783250362493

$ 42.39 EA
Company wide:
54 in stock
Documents & Guides
4-Piece Screwdriver Set, Slim Electronic, Includes: Cabinet (3/32, Shank Length: 2-1/2"), Cabinet (3/32, Shank Length: 3"), Cabinet (1/8", Shank Length: 4"), Phillips (#0, Shank Length: 2-1/2")

Overview

4-Piece Screwdriver Set, Slim Electronic, Includes: Cabinet (3/32, Shank Length: 2-1/2"), Cabinet (3/32, Shank Length: 3"), Cabinet (1/8", Shank Length: 4"), Phillips (#0, Shank Length: 2-1/2")

IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250362493, 36-249, IDE36249

Specifications

Type: Set, Screwdriver, Electronic
Length: 2 1/2 in, 3 in
Standards: California Proposition 65
Type: Set, Screwdriver, Electronic
Standards: California Proposition 65
Length: 2 1/2 in, 3 in