Phillips Screwdriver, #1 x 3"

Item #: 0028628

Cat #: 35-193

UPC: 783250351930

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Phillips Screwdriver, 3/16" Diameter, 3" Long Shank, For #1 Phillips Head Screws

Overview

Phillips Screwdriver, 3/16" Diameter, 3" Long Shank, For #1 Phillips Head Screws
Also known as: 783250351930, 35-193, IDE35193

Specifications

Type: Phillips, Philips, Screwdriver
Diameter: 3/16 in
Size: # 1
Length: 3 in
Standards: California Proposition 65
Type: Phillips, Philips, Screwdriver
Size: # 1
Standards: California Proposition 65
Diameter: 3/16 in
Length: 3 in