Fuse Puller Small, 5 Inch Length

Item #: 0028615

Cat #: 34-015

UPC: 783250340156

$ 18.92 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Fuse Puller, Small, Length: 5 IN, Material: High-Impact Nylon, Color: Yellow, Fuse Diameter: 1/4 - 1/2 IN, Fuse Amperage: 0 - 30 AMP, Fuse Voltage: 250 V

Overview

IDEAL, Fuse Puller, Small, Length: 5 IN, Material: High-Impact Nylon, Color: Yellow, Fuse Diameter: 1/4 - 1/2 IN, Fuse Amperage: 0 - 30 AMP, Fuse Voltage: 250 V

Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.

Also known as: 783250340156, 34-015, IDE34015

Specifications

Size: Small
Diameter: 1/2 in, 1/4 in
Volts AC: 250
Length: 5 in
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Amps Range: 0 - 30
Size: Small
Volts AC: 250
Material: Nylon
Color: Yellow
Diameter: 1/2 in, 1/4 in
Length: 5 in
Standards: California Proposition 65
Amps Range: 0 - 30