Fuse Puller and Test Light

Item #: 0028613

Cat #: 34-012

UPC: 783250340125

$ 67.41 EA
Company wide:
0 in stock
Documents & Guides
Fuse Puller and Test Light, Large, Test Lite, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 9/16 - 1 Inch, Fuse Amperage: 60, 100 Amp, Fuse Voltage: 250, 600 Volt, Accessories: (34-013) Test Lead Set with Test Prod, (34-014) Test Lead Set With Insulated Clip, Test Capacity: 100 - 600

Overview

Fuse Puller and Test Light, Large, Test Lite, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 9/16 - 1 Inch, Fuse Amperage: 60, 100 Amp, Fuse Voltage: 250, 600 Volt, Accessories: (34-013) Test Lead Set with Test Prod, (34-014) Test Lead Set With Insulated Clip, Test Capacity: 100 - 600
Also known as: 783250340125, 34-012, IDE34012

Specifications

Amps: 100, 60
Volts AC: 250, 600
Type: Fuse Puller, Cartridge
Standards: California Proposition 65
Color: Yellow
Amps: 100, 60
Type: Fuse Puller, Cartridge
Color: Yellow
Volts AC: 250, 600
Standards: California Proposition 65