Safe-T-Grip® Fuse Puller, Large

Item #: 0028612

Cat #: 34-003

UPC: 783250340033

$ 56.45 EA
Company wide:
9 in stock
Documents & Guides
Safe-T-Grip Fuse Puller- Large Puller for 31 to 600A/250V & 31 400A/600V, 3/4" to 2-1/2" dia. Fuses; 11-3/4 in. long.

Overview

Safe-T-Grip Fuse Puller- Large Puller for 31 to 600A/250V & 31 400A/600V, 3/4" to 2-1/2" dia. Fuses; 11-3/4 in. long.

The small Safe-T-Grip® fuse puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. This 5 in long fuse puller is suitable for removing fuses of rating 250 VAC and current rating of 0 to 600 A. Puller is suitable for removing fuses of diameter ranging from 9/32 to 1/2 in.

Also known as: 783250340033, 34-003, IDE34003, Large Fuse Puller

Specifications

Diameter: 3/4 in, 2 1/2 in
Volts AC: 250, 600
Size: Large
Standards: California Proposition 65
Length: 11.750 in
Color: Yellow
Material: Glass-Filled Polypropylene
Amps Range: 31 - 600, 31 - 400
Diameter: 3/4 in, 2 1/2 in
Size: Large
Length: 11.750 in
Material: Glass-Filled Polypropylene
Volts AC: 250, 600
Standards: California Proposition 65
Color: Yellow
Amps Range: 31 - 600, 31 - 400