Safe-T-Grip® Fuse Puller, Small

Item #: 0028610

Cat #: 34-001

UPC: 783250340019

$ 15.30 EA
Company wide:
96 in stock
Documents & Guides
Safe-T-Grip Fuse Puller- Small Puller for 250V, 9/32" to 1/2" dia. fuses; 5 in. long

Overview

Safe-T-Grip Fuse Puller- Small Puller for 250V, 9/32" to 1/2" dia. fuses; 5 in. long

The IDEAL® insulated tool line creates a perfect blend of safety, comfort and precision functionality. Each tool features double insulated Santoprene™ handles with a soft, easy to grip outer surface. In addition to the ergonomic qualities found in our tools, the insulated coating process acts as anat a glance safety check. If the orange outer coating reveals any of the inner yellow surface, an electrician will know that this tool needs to be replaced.

Also known as: 783250340019, 34-001, IDE34001

Specifications

Size: Small
Diameter: 9/32 in, 1/2 in
Volts AC: 250
Length: 5 in
Standards: California Proposition 65
Color: Yellow
Material: Glass-Filled Polypropylene
Size: Small
Volts AC: 250
Standards: California Proposition 65
Material: Glass-Filled Polypropylene
Diameter: 9/32 in, 1/2 in
Length: 5 in
Color: Yellow