Fish Tape Leader for Steel or Stainless Tapes

Item #: 0028572

Cat #: 31-148

UPC: 783250311484

$ 33.11 EA
Company wide:
114 in stock
Documents & Guides
Gold Fish Tape Leader, Compatible With: 1/8" Steel Fish Tapes, Handles up to (6)10 AWG bare wires, Maximum Pull Weight: 500 lbs

Overview

Gold Fish Tape Leader, Compatible With: 1/8" Steel Fish Tapes, Handles up to (6)10 AWG bare wires, Maximum Pull Weight: 500 lbs

Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.

Also known as: 783250311484, 31-148, IDE31148, Speedy Leader

Specifications

Width: 1/8 in
Type: Leader
Width: 1/8 in
Type: Leader