Wing-Nut® Wire Connector, Model 452® Red, 500/Bag

Item #: 0028543

Cat #: 30-652

UPC: 783250306527

$ 0.14 EA
Company wide:
490,900 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Type, Red, Wire Range: 18 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Type, Red, Wire Range: 18 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

IDEAL, Wire Connector, Wing-Nut® , Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, Min 2 - 18, MAX 4-10, Material: Flame-retardant polypropelene shell, Color: Red, Voltage Rating: 600 V, Model Number: 452, Width: 1-15/64 IN, Height: 15/16 IN, Flammability Rating: UL 94V-2

Also known as: 783250306527, 30-652, IDE30652, bagofreds, Wire connectors, Wire Nut, Wire Connector

Specifications

Color: Red
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10
Color: Red
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 18 - 10