Wing-Nut® Wire Conn, Model 451® Yellow, 500/Bag

Item #: 0028541

Cat #: 30-651

UPC: 783250306510

$ 0.13 EA
Company wide:
70,800 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Type, Color: Yellow, Wire Range: 18 - 10 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Winged Type, Color: Yellow, Wire Range: 18 - 10 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

IDEAL, Wire Connector, Wing-Nut® , Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 10 AWG, Min 2 - 18, MAX 3-12, Material: Flame-retardant polypropelene shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 IN, Height: 11/16 IN, Flammability Rating: UL 94V-2

Also known as: 783250306510, 30-651, IDE30651

Specifications

Material: Copper
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 18 - 10
Material: Copper
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10