Twister® Wire Conn, Model 341® Tan, 500/Bag

Item #: 0028539

Cat #: 30-641

UPC: 783250306411

$ 0.14 EA
Company wide:
385,300 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only. Wire-Nut®.

Overview

Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only. Wire-Nut®.

More comfort, less fatigue. Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections. The Twister® also features a hexagonal top with a ribbed cap for fast fingertip starts as well as nut driver installation. The tough, flame-retardant shell withstands the most rugged environmental extremes while the deep skirt provides maximum dielectric strength. Additionally, The Twister® can easily be removed for repeat use on the same size or larger wire combinations.

Also known as: 783250306411, 30-641, IDE30641, Wire connector, Wire nuts, Wire connectors, bagoftans, Tans

Specifications

Material: Copper
Volts AC: 600
Color: Tan
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Material: Copper
Color: Tan
Allowable Gauge Range: 22 - 8
Volts AC: 600
Standards: California Proposition 65