Steel Crimp Conn, Model 410 18-10 AWG, 10,000/Box

Item #: 0028538

Cat #: 30-610

UPC: 783250306107

Call for price
Company wide:
0 in stock
Documents & Guides
Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 1/14 With 1/18 Awg Min, 2/10 With 2/14 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number: 410

Overview

Ideal; Crimp Connecter; Material: Steel, Copper Sleeves; Conductor Range: 1/14 With 1/18 Awg Min, 2/10 With 2/14 Awg Max; Finish: Zinc-plated; Voltage Rating: 600 V; Model Number: 410
Also known as: 783250306107, 30-610, IDE30610

Specifications

No Specifications Available