Steel Crimp Conn, Model 410 18-10 AWG, 1,000/Box

Item #: 0028536

Cat #: 30-510

UPC: 783250305100

$ 0.17 EA
Company wide:
25,000 in stock
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG, Package of 1000

Overview

Crimp Connector, Steel, 600V, Conductor Range: 18 - 10 AWG, Package of 1000

The Crimpmaster™ ratcheting crimp tool is a versatile hand held tool that uses interchangeable die sets to crimp many types of connectors including RF, wire terminals, and modular plugs. 15+ die sets are available for the Crimpmaster. The tool is designed for heavy daily professional use. The thick walled frame is manufactured from fine blanked high carbon steel with a black oxide coating. Large contoured, rounded edge handles provide comfort and leverage during the crimping process.

Also known as: 783250305100, 30-510, IDE30510

Specifications

Material: Steel
Allowable Gauge Range: 18 - 10
Material: Steel
Allowable Gauge Range: 18 - 10