Wing-Nut® Wire Conn, Model 451® Yellow, 100/Box

Item #: 0028529

Cat #: 30-451

UPC: 783250304516

$ 0.21 EA
Company wide:
36,400 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Type, Yellow, Wire Range: 18 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Type, Yellow, Wire Range: 18 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

The Wing-Nut® wire connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.

Also known as: 783250304516, 30-451, IDE30451, wire connector, wire nuts, wire connectors

Specifications

Material: Copper
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 18 - 10
Material: Copper
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10