9-3/4" Multi-Crimp Tool - Dipped Grip

Item #: 0028526

Cat #: 30-429

UPC: 783250304295

$ 42.65 EA
Company wide:
307 in stock
Documents & Guides
Multi-Crimp Tool - Crimps bare or insulated terminals and splices on #10 to #22 AWG wire, Length: 9-3/4"

Overview

Multi-Crimp Tool - Crimps bare or insulated terminals and splices on #10 to #22 AWG wire, Length: 9-3/4"

The IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Cuts, crimps and splices 10-22 AWG wires for insulated and non-insulated crimp connectors with less force due to a high-leverage pivot.

Also known as: 783250304295, 30-429, IDE30429

Specifications

Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG
Type: Cutter, Crimper
Standards: California Proposition 65
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG
Standards: California Proposition 65
Type: Cutter, Crimper